1. Connectors/
  2. Circular Connectors/
  3. Push-Pull Connectors
JMX Series - Plastic Push-Pull Connector - Circular Connectors, Jam Nut - Front Mount, Receptacle

JMX Series - Plastic Push-Pull Connector - Circular Connectors, Jam Nut - Front Mount, Receptacle


See all variants from
£37.99

Inc VAT (20%)

See all variants from £37.99

Product Description

The waterproof and extreme high temperature resistance characteristics of the JMX series makes it ideal for Medical, Instrumentation and Measurement applications. However, the plastic Push-Pull connectors can also be used in a diversity of other Industrial applications requiring a lightweight, yet durable harsh environment interconnect solution.

The JMX plastic Push-Pull connector series guarantees a reliable and secure connection with only two fingers. Connectors are available in 6 keys and 9 color identifying codes to avoid situations of incorrect mating.

Capable of over 2,000 mating cycles, the JMX connector series is also able to withstand steam autoclave sterilization per IEC 60601-1 (up to 200 cycles). In addition, it will protect your equipment from fluid ingress due to its IP68 attributes in mated and unmated conditions

The JMX Plastic Push-Pull connector is aesthetically and visually appealing to complement and blend with medical equipment designs. The curves of the coupling ring provides exceptional tactile comfort and an easy to handle grip design so that fingers will fit instinctively.

See full description

Attributes

Connector Style:

Jam Nut - Front Mount

Connector Type:

Circular

Grommet Seal Material:

Silicone

Operating Temperature:

40 to +257 (-40 to +125)

Contact Material:

Brass

Contact Mating Life:

5000

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome