SIM Series II Connectors - Connector Rectangular, Plug, Cable


£14.39 Inc VAT (20%)

See all variants from £14.39

Description

The Amphenol Air LB SIM (Modular InterconnectIon SySteM) is a Modular, Rectangular, Multicontact, and Multifunctional con- nector. It’s available in metallic or composite versions, shielded or not, and qualified according to the EN 4165 spec.

It consists of standard or flanged mount receptacles that can be as- sembled side by side on a panel, standard or rack and panel plugs, easily removable click-in modules.

- Two shell types are available : 2 modules and 4 modules.
- There are two mating types: clicker nut and rack panel plug.

When mating the plug to the receptacle, polarization is mechanically ensured by an asymmetrical mounting screw. The coupling screw includes a polarizing system with 6 versions of hexagonal nuts and keys, providing 36 keying combinations.

Feature Attributes

Connector Type:
Connector Rectangular
Connector Style:
Plug
Mounting Type:
Cable
Shell Plating:
Nickel
Specification:
EN4165
Product Range:
Amphenol SIM Series II Connectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome