SIM Series II Connectors - Connector Rectangular, Plug, Clicker Nut, Cable


£39.99 Inc VAT (20%)
Up to 6.5% off

See 3 Product Variants
£39.99

Description

The Amphenol Air LB SIM (Modular InterconnectIon SySteM) is a Modular, Rectangular, Multicontact, and Multifunctional con- nector. It’s available in metallic or composite versions, shielded or not, and qualified according to the EN 4165 spec.

It consists of standard or flanged mount receptacles that can be as- sembled side by side on a panel, standard or rack and panel plugs, easily removable click-in modules.

- Two shell types are available : 2 modules and 4 modules.
- There are two mating types: clicker nut and rack panel plug.

When mating the plug to the receptacle, polarization is mechanically ensured by an asymmetrical mounting screw. The coupling screw includes a polarizing system with 6 versions of hexagonal nuts and keys, providing 36 keying combinations.

Feature Attributes

Connector Style:
Plug
Connector Type:
Connector Rectangular
Operating Temperature:
67 to +347 (-55 to +175)
Mounting Type:
Clicker Nut, Cable
Contacts Supplied:
No
Sealing:
IP67
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome