Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
/
RF/Coaxial Connectors
/
RF Connectors
Hover to enlarge the image
TNC M CRMP RG8X 50OHM 122408
By
Amphenol RF/Microwave
Order Code:
ZT1919974S
MPN:
122408
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.78
6%
10 +
£4.48
12%
View all RF Connectors
Product Description
Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: Delrin
ShellMaterial: Brass
ShellPlating: Nickel
Specifications
Tags:
#BulkDiscount
£5.09
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 15th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome