851 Series - Accessories - Backshell


£4.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £4.99

Description

The 851 series is a bayonet locking circular connector fully qualified according to the MIL-DTL-26482 series I standard. It is used in a variety of aeronautical, military and industrial applications.

851 connectors are ideal for applications with harsh environmental conditions due to their high number of mating cycles (500) and resistance to corrosion (500h salt spray).

An audible click ensures a quick and proper mating with a 1/3 bayonet coupling system. This feature eliminates uncertain connections and saves time as well as effort during installation and manipulation.

Features and Benefits
- Operating temperature range: -55°C to +125°C
- Durability : 500 mating/unmating cycles
- Salt spray resistance : up to 500 hours
- Flammability rating : UL94 HB
- RoHS & REACH compliant configurations availabl

Feature Attributes

Connector Type:
Backshell
Specification:
MIL-DTL-26482 Style
Product Range:
Souriau 851 Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome