85100G - 851 Series - Square Flange Receptacle Accepting Backshells - 3 Contacts


£42.99 Inc VAT (20%)

See 15 Product Variants
£42.99

Description

The 851 series is a bayonet locking circular connector fully qualified according to the MIL-DTL-26482 series I standard. It is used in a variety of aeronautical, military and industrial applications.

851 connectors are ideal for applications with harsh environmental conditions due to their high number of mating cycles (500) and resistance to corrosion (500h salt spray).

An audible click ensures a quick and proper mating with a 1/3 bayonet coupling system. This feature eliminates uncertain connections and saves time as well as effort during installation and manipulation.

Features and Benefits
- Operating temperature range: -55°C to +125°C
- Durability : 500 mating/unmating cycles
- Salt spray resistance : up to 500 hours
- Flammability rating : UL94 HB
- RoHS & REACH compliant configurations availabl

Feature Attributes

Connector Style:
Receptacle
Grommet Seal Material:
Silicone
Mounting Type:
Wall - Front Mount - Thru Holes
End Bell Type:
Straight Removeable Backshell for Heatshrink
Contact Plating:
Gold
Contacts Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome