8D011 - 8D/D38999 Series - Square Flange Receptacles - 2 Contacts


£22.99 Inc VAT (20%)

See all variants from £22.99

Description

The 8D series is a highly reliable connector compliant to the main standards (MIL-DTL-38999 series III, EN3645, BACC63) and answer the most stringent requirements in harsh environments.

Available in 5 high end materials and 5 platings (8D aluminum, 8D composite, 8D titanium, 8D stainless steel and 8D bronze), the 8D series connectors fit all the corrosion, shock, endurance or firewall capabilities you will encounter.

A full range of contacts are also available with D38999 connectors such as signal transmission, high speed data transmission (quadrax, twinax, coax, ELIO®). 54 QPL layouts are available in accordance with MIL-STD-1560.

Features & Benefits
- Compliant to the main standards (MIL-DTL-38999 series III, EN3645, BACC63, CECC)
- Available in 5 high end materials and 5 platings
- 54 QPL layouts are available in accordance with MIL-STD-1560
- Concrete RoHS alternative to cadmium
- 8D part numbering for commercial cost effective solution

See full description

Feature Attributes

Connector Style:
Receptacle
No. Contacts:
2
Insert Material:
Thermoplastic
Mounting Type:
Wall - Front Mount - Thru Holes
Grommet Seal Material:
Silicone
Contact Size:
2#16
More attributes