8LT5Q2 - 8LT Series - Plug with RFI Shielding - (Shell Size - 21) with Quadrax Crimp Contacts


£329.99 Inc VAT (20%)
Up to 10% off

See 12 Product Variants
£329.99

Description

This 8LT product family is qualified in accordance to the MIL-DTL-38999 Series I.

Originally designed to meet the high performance needs of the aerospace industries & military applications, it is also now used in varied applications needing extremely reliable interconnections with high density contact arrangements in a miniature circular shell.

Features & Benefits
• Weight and Space Saving
• Quick Mating - 3 point bayonet lock system
• Mismating, error proof positioning - keyway polarization (5 positions)
• High choice of Insert arrangements (customization possible, please consult us)
• Versatility thanks to our inserts as for the series III (except for 8LT type 2) with full range of crimp contacts interchangeable
• Gold plated crimp or PC tail contacts are rear removable and retained in the insulator by a metal clip.
• RoHS version available (cadmium free)

Feature Attributes

Connector Style:
Plug
Connector Type:
Circular
Grommet Seal Material:
Silicone
Insert Arrangement:
21-78
Insert Material:
Thermoplastic
Contact Style:
Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome