8T Series - Square Flange Receptacles (Front Mount with Accessory Threads)


£33.99 Inc VAT (20%)
Up to 26.5% off

See all variants from £33.99

Description

38999 bayonet circular connector for more compacity

The design and performances of the 8T connectors meet the most severe requirements set for applications in military and civil aerospace. With the increasing requirement for Space, Weight and Power (SWaP) reduction, SOURIAU has more than doubled its 8T range.

It features:
• Lower profile design: Lightweight, space saving (30% shorter compared to 8LT Series)
• High reliability: EMI shielding, excellent shock vibration and fluid resistance, QPL approuved
• A high contact density: From 1 to 128 contacts
• A wide range: 11 different shells available, 43 layouts available from size 8 to 24

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Operating Temperature:
65
Insert Material:
Thermoplastic
Grommet Seal Material:
Silicone
Mounting Type:
Wall - Front Mount - Thru Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome