Clipper Series - Circular Connectors with a Quick, Audible and Lockable Screw Coupling System


Select
Select
£15.49 Inc VAT (20%)


See all variants from £15.49

Description

CLIPPER is a plastic, cost-effective and easy to use connector derived from MIL-C-5015
CLIPPER provides a durable, cost-effective solution for a variety of industrial applications. With its high sealing level (IP68), salt spray resistance (1,000 h when mated) and UL qualifications, CLIPPER series connectors are interchangeable with other connectors meeting the standard MIL-C-5015, without compromising the equipment design or the application requirements, even for harsh conditions.

A quick mating system and safety CLIPPER has a quick, audible and lockable screw coupling system ensuring a safe, confirmed connection. The scoop proof design protects the contacts from damage, reducing labor time and installation cost. Additionally, there is no need for tooling when inserting or extracting the contacts for easy maintenance.

Feature Attributes

Shell Material:
Plastic
Product Range:
Souriau Clipper Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome