UT0 Series Connectors


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

UTO is a circular metal connector series, with an IP68/69K sealing level and shielding capability for use in harsh environmental conditions such as mechanical stress, water or dust exposure and high mating cycles. It provides long life expectancy and reduces the need for connector maintenance, saving you time and costs.

The UTO connector has a 1/3 bayonet coupling which allows a quick and secure connection to the system thanks to an audible click that guarantees proper mating. A large choice of layouts provides you the option to mix signal and power or copper and fiber optics within the same connector.

UTO connectors are compliant with major electrical IEC and UL standards in order to guarantee safe conditions for the installers and operators.

Furthermore, the UTO series proposes a complete catalog of accessories to offer a shielded connection for your EMI and RFI constraints. Available with a large choice of shells, we also offer standard cable assemblies to provide a complete interconnect solution in order to simplify your supply chain.

Feature Attributes

Connector Type:
Circular
Contacts Supplied:
No
Shielding:
Yes
Shell Colour:
Silver
RoHS Compliant:
Yes
Shell Material:
Zinc Alloy
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome