UTL Series - UL/IEC Power + Control Supply - Circular Connectors, Plug


£15.99 Inc VAT (20%)

See 2 Product Variants
£15.99

Description

• The UTL Series is a plastic connector range that meets industrial safety standards.
• UTL can be used for power supply and power +control supply with DMX or RDM signal.
• The Key hole of the coupling system allows blind mating. In dark conditions the mechanical discriminations allow easy mating to avoid connector damage.
• The stainless steel latch coupling system is simple to use. With only 1 finger, connectors are mated with an audible click.
• An optional protective shroud is also available to prevent the disconnection of the connectors without a tool.
• The UTL Series is rated at IP68/69K even in dynamic conditions and remains sealed even when used continuously underwater or cleaned using a high pressure hose while the cable is moving.
• Cable assembly equipped with DMX + Power cables suitable for outdoor use (PUR or Neoprene outer jacket)

Feature Attributes

Connector Style:
Plug
Connector Type:
Circular
Amperage Rating:
16
Contacts Supplied:
Yes
Operating Temperature:
40 to +221 (-40 to +105)
Mounting Type:
Cable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome