UTP Series - Accessories


£8.49 Inc VAT (20%)

See 3 Product Variants
£8.49

Description

“UTP” full plastic industrial circular connectors are a range of multiway connectors. “UTP” provides the complete answer to the need for economical lightweight, robust circular connectors and is unique in offering a plastic bayonet coupling ring incorporating a metal wave spring, which locks with an audible positive “click”.

It is available in 8 shell sizes, 10 insert arrangements all intermateable, interchangeable and intermountable with the TRIM TRIO “UT0” (full metal) and “UTG” (plastic with metal coupling ring)industrial connector families.

Feature Attributes

Operating Temperature:
67 to +257 (-55 to +125)
Grommet Seal Material:
Rubber Elastomer
RoHS Compliant:
Yes
Sealing:
IP65
Specification:
UL
Product Range:
Souriau UTP Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome