UTS Series - Plastic IP68/69K Waterproof Connector - Dustcap


£11.99 Inc VAT (20%)

See 3 Product Variants
£11.99

Description

IP68/69K Rated Wateproof Connector
Waterproof (IP68/69K) and UV resistant, the UTS series has a long outdoor lifespan and reduces the need for connector maintenance and replacements. A unique concept allows the UTS hi-seal option to maintain an IP68 rating even in unmated conditions.

The UTS series offers a large choice of layouts with options to mix signal and power or copper and optic within the same connector.

UTS connectors use the Trim Trio contacts and are fully intermateable and interchangeable with the UTG and UTO series which provides the option to switch from one series to another without tools or panel cut-out modifications. Your product upgrade is easier, faster and without additional costs.

Features & Benefits
• Operating temperature range: -40° + 105°C
• Waterproof sealing: IP68 and IP69K
• UV resistant with F1 material
• Moisture-proof
• Standard qualification: UL94V0 / UL94HB
• RoHS and REACH
• 250 mating cycles

Feature Attributes

Connector Type:
Dustcap
Operating Temperature:
40 to +221 (-40 to +105)
Shielding:
No
RoHS Compliant:
Yes
Shell Material:
Thermoplastic
Specification:
Push-Pull
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome