Powerlock Industrial Power Socket - Panel Drain


£24.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £24.99

Description

The VEAM PowerLock connector series for field installation power distribution systems offers the ultimate in safety and reliability under the most severe operating conditions.

PowerLock is available in four standard formats which allow complete hook up through the standard daisy chain principle. There are two Source connectors, one for panel mounting and one for cable attachment. These are identified as Panel Source and Line Source. The other two types are Drain connectors. These connectors are identified as Panel Drain and Line Drain.

Typical applications for PowerLock include three phase motors, generators, load banks, lighting distribution panels and in-house supplies. PowerLock connectors serve a very diverse industry base which includes outdoor concerts, carnivals, sporting events, television outdoor broadcast, theatres, electricity supply companies and many heavy industrial environments such as construction.

See full description

Feature Attributes

Product Range:
Veam Powerlock Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome