A12M-SDQCR 07 Boring Bar

Order Code: ZT1205622X

£149.99 Inc VAT (20%)


Description

Coolant Exit Style Code: 3: axial inclined exit
Functional Length: 150 mm
Minimum Bore Diameter: 16 mm
Workpiece Side Body Angle: 0 deg
Coolant Entry Style Code: 1: axial concentric entry
Product Type: CoroTurn® 107 boring bar for turning
Item Weight: 0.108 kg
Through Hole Function Property: Yes
Machine Side Body Angle: 0 deg
Body Material Code: Steel
Adaptive Interface Machine Direction: Cylindrical shank w/ 3 flats -metric: 12
CoroPak: 7.1
Unit System: Metric

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome