Broach Sets - Inch


£739.99 Inc VAT (20%)

See 2 Product Variants
£739.99

Description

Supplied complete with the necessary shims to cut keyways to standard depth. Supplied in fitted case.

6011set contains: 3 x LO series broaches sizes 1/16", 3/32" and 1/8",
5 x guides for dia. 1/4", 5/16", 3/8", 7/16" and 1/2",
3 x shims 1 x 0.01", 1 x 0.02" and 1 x 0.03".

6012 set contains: 4 x L1 series broaches sizes 1/8", 3/16", 1/4" and 5/16",
7 x guides for dia. 1/2", 5/8", 3/4", 7/8", 1", 11/8" and 11/4",
3 x shims 1 x 0.01", 1 x 0.02" and 1 x 0.03".

6013 set contains: 4 x L2 series broaches sizes 5/16", 3/8", 7/16" and 1/2",
8 x guides for dia. 11/8", 11/4", 13/8", 11/2", 15/8", 13/4", 17/8" and 2",
7 x shims 1 x 0.01", 1 x 0.02", 1 x 0.03" and 4 x 0.5" and extension shank.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome