Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Tap Sets
HSS Combination Drill & UNC Tap Set NO.8 - 1/2" - 24 Pieces
By Sherwood
2 Reviews
Order Code:
ZT1158040X
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it by
Thu, 13th Mar
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/tools-and-machining/tap-sets/hss-combination-drill-and-unc-tap-set-no-8-half-inch-24-pieces/p/ZT1158040X
Add to quotation
Schedule an order and save 5%
View all Tap Sets
Description
Type: UNC (No.8 - 1/2”)
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for HSS Combination Drill & UNC Tap Set NO.8 - 1/2" - 24 Pieces
Minimum Tap Size
No.8
Drill Size Included
3.5 - 10.8
Tap Chamfer
Taper
Second
Bottoming
Standards Met
ANSI B94 -11M
DIN 338N
BS328
Maximum Drill Size
10.8mm
Tap Material
High Speed Steel
Case Type
Metal Case
Minimum Drill Size
3.5mm
Tap Finish/Coating
Blue
Drill Finish/Coating
Blue
Drill Material
High Speed Steel
Number of Pieces
24
Tap Size Included
No.8
5/16in.
No.10
1/2in.
3/8in.
1/4in.
Tap Thread Standard
UNC
Maximum Tap Size
1/2in.
System of Measurement
Inch
Set Type
Drill & Taps
Threading Tap Type
Hand Tap