M3-M12 HSS Tap & Drill Set 28PCE
0
1
2
3

M3-M12 HSS Tap & Drill Set 28PCE

Order Code: ZT1132687X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.497%

Order by 12pm, get it Tomorrow

Description

Taps: (Taper, Second and Bottom)
M3, M4, M5, M6, M8, M10, M12.

Drills:
2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.2mm

See full description
Specifications for M3-M12 HSS Tap & Drill Set 28PCE
  • Number of Pieces
    28
  • Maximum Tap Size
    M12
  • Case Type
    Metal
  • Tap Size Included
    M3
    M4
    M5
    M12.
    M10
    M6
    M8
  • Tap Finish/Coating
    Blue
  • Minimum Drill Size
    2.5mm
  • Tap Thread Standard
    Metric
  • Standards Met
    BS328/1:1986, DIN 338N & ISO529
  • Size System
    Metric
  • Drill Material
    High Speed Steel
  • Minimum Tap Size
    M3
  • Tap Material
    High Speed Steel
  • Drill Size Included
    2.5
    10.2.
    6.8
    3.3
    8.5
    4.2
    5.0
  • Tap Lead
    Taper
    Bottoming
  • Maximum Drill Size
    10.2mm
  • Drill Finish/Coating
    Blue
  • Threading Tap Type
    Hand Tap