32mm Weldon Shank TCT Countersink - 90 Degree


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

Premium countersink with 3X heavy duty tungsten carbide brazed inserts for maximum life in challenging materials. Standard 19.05mm Weldon shank for use in all standard magnet drills. Use with a 101013 Morse taper arbor to use in a pillar drill press or radial drill.

Feature Attributes

Pack Quantity:
1
Shank Size:
19.05 mm
Maximum Diameter:
32 mm
Material:
Tungsten Carbide
Diameter:
32 mm
Shank Type:
Weldon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome