G106 HSS - Countersink with 3-flutes (Metric)


£22.99 Inc VAT (20%)
Up to 13.5% off

See all variants from £22.99

Description

Countersink with 3-flutes

Feature Attributes

Material:
HSS
Number of Flutes:
3
Unit of Measurement:
Metric
Finish:
Bright
Standards:
DIN 335 C
Cutting Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome