HSS-Co 5% 3 Flute 100 Piloted Countersinks


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

For the production of high precision concentrically centered countersinks in most metals where pilot holes have been pre-filled.

Features and Benefits
• HSS-Co (5%) construction for increased rigidity and tool strength
• 3/16" shank diameter for stability
• 3 flutes for efficient chip removal

Typical Applications
• Countersinking
• Pilot holes

Feature Attributes

Head Type:
Multiple Flute,Piloted
Shank Diameter:
3/16 in
Finish/Coating:
Bright
Overall Length:
2-1/2 in
Countersink Angle:
100 °
Shank Type:
Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome