HSS-Co 5% 3 Flute Countersink - Taper Shank 90

HSS-Co 5% 3 Flute Countersink - Taper Shank 90


£12.99 Inc VAT (20%)
Up to 21% off

See all variants from £12.99

Description

Suitable for deburring and chamfering most metals and plastics. Manufactured to BS328:Part 5:1983. 90° inclusive angle.

Feature Attributes

Countersink Angle:
90 °
Head Type:
Multiple Flute
Finish/Coating:
Uncoated
Material:
Cobalt High Speed Steel
Shank Type:
Tapered
Number of Flutes:
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome