0
1

HSS-Co 5% 6 Flute Rose Pattern Straight Shank Countersinks


£7.29 Inc VAT (20%)
Up to 19% off

See all variants from £7.29

Description

Manufactured from HSS-Co and used for the deburring and chamfering of most metals and plastics, the 6 fute design offers excellent chip control and flow.

Features and Benefits
• HSS and cobalt construction for excellent durability
• 6 flutes for efficient chip formation and control
• Rose pattern cutting face for excellent cutting performance

Standards
• Manufactured to BS328:Part 5:1983.

See full description

Feature Attributes

Countersink Angle:
90 °
Standards Met:
BS 328
Head Type:
Multiple Flute
Shank Type:
Straight
Finish/Coating:
Uncoated
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome