0
1

HSS-Co 5% Countersinks 82


£8.99 Inc VAT (20%)

See all variants from £8.99

Description

3 Flute - Straight Shank
Manufactured from M35 HSS and used for the deburring and chamfering of most metals and plastics. Inclusive angle 82°. Manufactured to manufacturers standard

Feature Attributes

Material:
Cobalt High Speed Steel
Head Type:
Multiple Flute
Number of Flutes:
3
Finish/Coating:
Bright
Shank Type:
Straight
Countersink Angle:
82 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome