HSS-E 90 Straight Shank Single Hole Countersink - Metric


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

HSS-E 90° straight shank single hole countersinks feature a hardy cobalt steel construction, ideal for deburring and chamfering.

Features and Benefits
• HSS-E cobalt steel construction for increased toughness
• Suitable for deburring and chamfering applications
• Available in a range of metric measurements

Typical Applications
• Deburring
• Chamfering

Standards
• Manufactured to BS 328 : Part 5:1983

See full description

Feature Attributes

Head Type:
Single Hole
Number of Flutes:
0
Countersink Angle:
90 °
Finish/Coating:
Uncoated
Standards Met:
BS 328 : Part 5
Shank Type:
Straight
More attributes