Series 476 HSS Straight Shank 3 Flute 90 Countersink - Metric


£14.99 Inc VAT (20%)

See 3 Product Variants
£14.99

Description

The Guhring 476 series 90 countersinks are suitable for all ferrous and non-ferrous metals as well as for hard plastics making them ideal for general purpose chamfering / deburring and countersinking e.g. for tapping size holes.

Features and Benefits
• Manufactured from HSS with a bright finish for improved toughness
• 3 flutes for greater cutting performance
• Chatter -free operation and easy re-sharpening for prolonged tool lifespan

Typical Applications
• Ferrous materials
• Non ferrous materials

Standards
• Manufactured to DIN 335

Notes
• Right hand-cutting
• Form Type C

Feature Attributes

Finish/Coating:
Bright
Standards Met:
DIN 335
Countersink Angle:
90 °
Shank Type:
Straight
Head Type:
Multiple Flute
Material:
High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome