0
1

5-Pce 90DEG HSS Single Flute Countersink Set

Order Code: ZT1129582X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.495%


Description

The 5 piece set contains HSS 90 degree Single Flute Countersinks in the following sizes: 1/4" (6mm), 3/8" (10mm), 1/2" (12mm), 3/4" (20mm) and 1" (25mm).

Specifications for 5-Pce 90DEG HSS Single Flute Countersink Set
  • Number of Pieces
    5
  • Countersink Angle
    90°
  • Material
    High Speed Steel
  • Finish/Coating
    Uncoated
  • Standards Met
    BS328:Part 5:1983
  • Shank Type
    Straight
  • Tool Type
    Countersink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome