6-16MM 60DEG HSS-Cobalt S/S Countersink Set

Order Code: ZT1129577X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%

Order by 3pm, get it Tomorrow

Description

5 Piece Set
High Performance Multi Flute
Manufactured from HSS-E cobalt for deburring and chamfering. Straight shank, ground flute 60° angle. Manufactured to BS328 : Part 5 : 1983.
Sizes: 6, 8, 10, 12.5 and 16mm.

Specifications for 6-16MM 60DEG HSS-Cobalt S/S Countersink Set
  • Countersink Angle
    60°
  • Finish/Coating
    Bright
  • Material
    Cobalt High Speed Steel
  • Number of Pieces
    5
  • Shank Type
    Straight
  • Cutting Diameter
    8mm
    12.5mm
    6mm
    10mm
    16mm
  • Standards Met
    BS328:Part 5:1983
  • Tool Type
    Countersink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome