Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
8-25MM 90DEG HSS-Cobalt S/S Countersink Set
By Sherwood
1 Review
Order Code:
ZT1129574X
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/8-25mm-90deg-hss-cobalt-s-s-countersink-set/p/ZT1129574X
Add to quotation
Schedule an order and save 5%
View all Combined Drill & Countersinks
Description
Set of 6 sizes: 8mm, 10mm, 12.5mm, 16mm, 20mm & 25mm. Supplied in wooden box.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8-25MM 90DEG HSS-Cobalt S/S Countersink Set
Countersink Angle
90°
Number of Pieces
6
Finish/Coating
Bright
Material
Cobalt High Speed Steel
Cutting Diameter
25mm
10mm
12.5mm
8mm
16mm
20mm
Standards Met
BS328:Part 5:1983
Shank Type
Straight
Tool Type
Countersink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome