0
1
2

Diamond Coated Burrs - Conical


Select
£2.29 Inc VAT (20%)


See all variants from £2.29

Description

Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.

• Diamond grip mesh is 120/140.
• Recommended operating speeds 15,000 - 30,000 rpm.
• 3mm Shank.

Feature Attributes

Cut Type:
Single Cut
Finish/Coating:
Diamond
Head Shape:
Conical
Shank Diameter:
3 mm
Overall Length:
45 mm
Head Material:
Diamond Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome