0
1
2
3
4

Diamond Coated Rotary Burrs - Round Tree


£2.09 Inc VAT (20%)
Up to 14.5% off

See 4 Product Variants
£2.09

Description

Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.

• Diamond grip mesh is 120/140.
• Recommended operating speeds 15,000 - 30,000 rpm.
• 3mm Shank

Feature Attributes

Shank Diameter:
3 mm
Head Shape:
Round Tree
Head Material:
High Speed Steel
Overall Length:
45 mm
Finish/Coating:
Diamond
Head Length:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome