CoroPak: 99.2
Shank Width: 12 mm
Functional Length: 125 mm
Coolant Exit Style Code: 0: no coolant exit
Cutting Depth Maximum: 12 mm
Coolant Entry Style Code: 0: without coolant
Item Weight: 137 g
Workpiece Side Body Angle: 0 deg
Through Hole Function Property: Yes
Adaptive Interface Machine Direction: Rectangular shank -metric: 12 x 12
Unit System: Metric
Product Type: CoroCut® 1-2 shank tool for parting and grooving