22.00MM HSS-Co 5% 2 Flute Weldon Shank Long Series Slot Drills

Order Code: ZT1153937X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Currently unavailable

Description

Centre cutting. Weldon shank to DIN1835B.
Cutting diameter to e8. Shank diameter to h6.
Manufactured to DIN standards.

Specifications for 22.00MM HSS-Co 5% 2 Flute Weldon Shank Long Series Slot Drills
  • Cutting Direction
    Right Hand
  • Overall Length
    141mm
  • Plunge Type
    Centre Cutting
  • Standards Met
    DIN 1835B
  • Material Grade
    M35
  • Flute Type
    Helical
  • Cutter Diameter Tolerance
    e8
  • Number of Flutes
    2
  • Flute Length
    75mm
  • Shank Diameter Tolerance
    h8
  • Shank Type
    Weldon Flat
  • Shank Diameter
    20mm
  • Material
    Cobalt High Speed Steel
  • Finish/Coating
    Uncoated
  • Cutter Diameter
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome