Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.99 | 0% |
10 - 19 | £3.83 | 4% |
20 - 49 | £3.67 | 8% |
50 - 99 | £3.51 | 12% |
100 + | £3.35 | 16% |
Series 2020 Metric
Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. TiN coating provides longer tool life or increased cutting speeds. Point angle: 135°, helix angle: normal, web thickness: strengthened,
tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.