M3-M8 Tap Set in Wooden Box

Order Code: ZT1160128X

£209.99 Inc VAT (20%)
£259.9919% off

Currently unavailable

Description

Performance taps manufactured to DIN 371/376.
Contents: (1 of each) M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1 and M8 x 1.25.
Spiral point and spiral flute taps in 3 types:
Yellow band: for soft, medium and hard steels.
Blue band: for stainless steels.
White band: for cast irons.

See full description
Specifications for M3-M8 Tap Set in Wooden Box
  • Thread Length
    3.3mm
    6.8mm
    4.2mm
    5mm
    2.5mm
  • Material Application
    Aluminium
    Magnesium, Cast Iron
    Zinc
    Mild Steel
    Stainless Steel
    Aluminium Alloys
  • Number of Flutes
    3
  • Finish/Coating
    Bright
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Tapping Depth
    10mm
    7.5mm
    12.5mm
    15mm
    20mm
  • Overall Length
    80mm
    70mm
    90mm
    56mm
    63mm
  • Thread Standard
    Metric Coarse
  • Class of Fit
    6H
  • Thread Size
    M8x1.25
    M5x0.8, M6x1
    M4x0.7
    M3x0.5
  • Dimensions Standard
    DIN371/376
  • Shank Diameter
    3.5mm
    8mm
    4.5mm
  • Ring Colour
    Blue
    White
    Black
  • Material
    Vanadium High Speed Steel
  • Tap Type
    Spiral Point
    Spiral Flute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome