Dormer A0022.0 A002 HSS-TiN Coated Tip Jobber Drill 2.00mm (Box of 10) The Dormer A0022.0 A002 multipurpose drill bits perform well in steel, aluminium and plastic drilling applications. Featuring a 2.00mm diameter and sold in a box of 10, these are a must-have for any tradesman. They are made from High-Speed Steel featuring a Titanium Nitride coated tip for longer life. Features: Can be used in many different handheld and machine applications Titanium nitride coated tip increases the service life of the drill, improving performance when drilling harder materials The 118 degree split point aids self-centring when used by hand and also reduces the push force required Improved accuracy with more accurate holes and a better quality of finish Premium HSS material can be used for drilling many materials including steels, aluminium and stainless steel Specification: DIN338 Head Diameter: 2.00 mm Cutting Length: 25 mm Overall Length: 50 mm