Inserts for KSSM 90 - IC 12mm - SDCT-LE - Metric


£21.99 Inc VAT (20%)
Up to 4% off

See all variants from £21.99

Description


Description unavailable

Feature Attributes

Unit Measured:
Metric & Imperial
Insert Shape:
S-Square 90
Primary Workpiece Material:
Non-Ferrous Materials
Insert Rake Angle:
20 mm
Cutting Tool Material:
Carbide
Coating:
TiB2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome