Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Reference & Data Books
Metric, Inch, Inch Decimal & Gauge Size Conversion Wall Chart
By SwissTech
10 Reviews
Order Code:
ZT1126130X
£0.24
each
Inc VAT (20%)
£1.20 minimum order value
Quantity
Price
Discount
1 - 99
£0.24
0%
100 - 199
£0.23
4%
200 - 499
£0.22
8.5%
500 - 999
£0.21
12.5%
1000 +
£0.20
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
1.20
https://www.zoro.co.uk/shop/tools-and-machining/reference-and-data-books/metric-inch-inch-decimal-and-gauge-size-conversion-wall-chart/p/ZT1126130X
Add to quotation
Schedule an order and save 5%
View all Reference & Data Books
Description
Conversion for mm, inch fractional, inch decimal and inch gauge sizes from 0.30mm to 101.60mm.
Tags:
#BulkDiscount
Specifications
Specifications for Metric, Inch, Inch Decimal & Gauge Size Conversion Wall Chart
Binding Type
Cut to Size
Size
A2
Number of Pages
1
Item
Wall Chart
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome