0
1
2
3
4

Carbide Burrs - Inverted Cone


Select
£6.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £6.99

Description

Inverted Cone.
All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank.

Cut Numbers:
Cut 9 - Chipbreaker
Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.

Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
up to HRC65 hardness.
Please note:
Workpiece and tools should always be steady and well supported.
Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'.
Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
Always ensure that the tool is rated to the recommended operating speed of the burr.

Feature Attributes

Finish/Coating:
Uncoated
Head Shape:
Inverted Cone
Head Material:
Carbide
Cut Type:
Chipbreaker
Shank Diameter:
6.0 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome