Crosscut & Double Cut Round Tree Carbide Rotary Burr


Select
£5.29 Inc VAT (20%)
Up to 7% off


See all variants from £5.29

Description

Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
up to HRC65 hardness.

Features and Benefits
• Hard carbide construction for increased cutting hardness
• Crosscut and double for improved chip control and chipbreaks
• Suitable for deburring and polishing of materials up to HRC65 hardness

Typical Applications
• Deburring
• Polishing

Please note:
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr

Feature Attributes

Cut Type:
Cut 6 - Double Cut
Finish/Coating:
Uncoated
Head Shape:
Round Tree
Head Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome