Cut 3 Cylindrical Ball Nosed Carbide Burrs

Cut 3 Cylindrical Ball Nosed Carbide Burrs


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Cut 3 - rapid cut cylindrical carbide burrs feature a tough carbide substrate making and cut 3 geometry for use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy.

Features and Benefits
• Carbide construction for increased tool toughness
• Cut 3 geometry for rapid cutting
• Ideal for use on softer non ferrous materials

Typical Applications
• Deburring
• Non-ferrous materials

Notes
• Workpiece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr

See full description

Feature Attributes

Finish/Coating:
Uncoated
Head Shape:
Cylindrical Ball Nosed
Head Material:
Carbide
Shank Diameter:
6 mm
Cut Type:
Rapid Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome