0
1
2
3
4
5

Cut 9 Carbide Rotary Burrs


£7.49 Inc VAT (20%)
Up to 6% off

See all variants from £7.49

Description

Cut 9 carbide rotary burrs features a cut 9 chipbreaker for fast stock removal, improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.

Features and Benefits
• Manufactured from carbide for greater hardness
• Cut 9 chipbreaker for fast stock removal, improved control and reduced chips
• Suitable for use on hard materials up to HRC65 hardness

Typical Applications
• Deburring
• Cast iron
• Cast steel
• Carbon steel
• Alloy steel
• Stainless steel

Notes
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr

See full description

Feature Attributes

Head Material:
Carbide
Head Shape:
Conical
Finish/Coating:
Uncoated
Included Angle:
14 °
Cut Type:
Cut 9 - Chipbreaker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome