0
1
2
3
4

6X12MM Pointed Tree Carbide Burr Cut 9

Order Code: ZT1126570X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Cut 9 - Chipbreaker
Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.

Specifications for 6X12MM Pointed Tree Carbide Burr Cut 9
  • Head Material
    Carbide
  • Head Shape
    Pointed Tree
  • Head Length
    12.0mm
  • Head Diameter
    6.0mm
  • Finish/Coating
    Uncoated
  • Cut Type
    Chipbreaker
  • Overall Length
    45.0mm
  • Shank Diameter
    3.0mm