1. Abrasives/
  2. Deburring Abrasives & Tools/
  3. Rotary Burr Sets
Cut 9 Round Tree Carbide Rotary Burr
0
1
2
3
4
5

Cut 9 Round Tree Carbide Rotary Burr


4 Variants From
£3.99

Inc VAT (20%)

See 4 Product Variants
£3.99

Description

Cut 9 Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.

Features and Benefits
• Hard carbide construction for improved cutting hardness
• Cut 9 chipbreaker for greater stock removal and reduced chips
• Ideal for use on hard materials

Typical Applications
• Deburring
• Polishing
• Grinding

Please note:
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr

See full description

Feature Attributes

Cut Type:

Cut 9 - Chipbreaker

Finish/Coating:

Uncoated

Head Material:

Carbide

Head Shape:

Round Tree