0
1
2

Metric B-Type Threading Kit C/W Toolholder

Order Code: ZT1163295X

£69.99 Inc VAT (20%)


Description

Yamaloy threading kit contents:
1x 16ER B 1.00 ISO insert,
1x 16ER B 1.25 ISO insert,
1x 16ER B 1.50 ISO insert,
1x 16ER B 1.75 ISO insert,
1x 16ER B 2.00 ISO insert,
1x DER 2020 K16 toolholder,
1x T15 torx key.
Supplied in plastic tube.

See full description
Specifications for Metric B-Type Threading Kit C/W Toolholder
  • Cutting Direction
    Right Hand
  • Number of Pieces
    6
  • Threading Location
    External
  • Insert Holding Type
    Top Clamp
  • Insert Size
    16ER
  • ISO Designation
    DER 2020 K16 & 5 Inserts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome