0
1

CCMT 09T304-MF Insert Grade 2025

Order Code: ZT1167231X

Qty of 20 for
£227.80 Inc VAT (20%)
£11.39 each
£265.8014% off
QuantityPriceDiscount
1 - 99£11.390%
100 - 199£10.934%
200 - 399£10.488%
400 +£10.0212%

This product must be ordered in multiples of 20

Description

Insert Shape Code: Diamond 80°
Insert Mounting Style Code: Screw/Clamp
Insert Thickness: 3.96875 mm
Product Type: CoroTurn® 107 insert for turning
Coating Process Type: CVD
Insert Size And Shape: CC09T3
Fixing Hole Diameter: 4.4 mm
Through Hole Function Property: Yes
Grade: 2025
Unit System: Metric
Cutting Edge Count: 2
Coating Type: TiCN+Al2O3+TiN
Clearance Angle Major: 7 deg
Item Weight: 3.9 g
CoroPak: 3.2

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome