Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Back & Pattress Boxes
Pattress Boxes with Earth 45mm
By Dencon
See all variants from
£4.99
Inc VAT (20%)
See all variants from
£4.99
Description
Description unavailable
Feature Attributes
Depth:
45 mm
Pack Quantity:
1
Material:
Plastic
Outlet Type:
Pattress
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome