Butt Connectors, Copper Tube Butt Splices


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Non-insulated butt splices.

Features and Benefits:
-Provides a secure connection of wire and cable

Typical Applications:
-For joining cable together

Notes:
-Purity: >99.9%
-Coating: Electro Tin Plating to BS1872
-Material: High conductivity copper BS EN12449

Feature Attributes

Insulation Type:
Non-Insulated
Connection Type:
Crimp
Colour:
Silver
Contact Material:
Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome