Candles Ivory Pillar 58mm x 120mm - Pack of 12

Candles Ivory Pillar 58mm x 120mm - Pack of 12

Order Code: ZT5532801SCopy

£37.99 Inc VAT (20%)


Description

Product features
Dimensions 58(Ø) x 120(H) mm
Material Wax
Weight 270 g
Colour Ivory

Hassle-free candlelight at your dining tables or ledges whenever you need it. Adds a comforting and attractive glow to create a welcoming atmosphere. Each candle can burn for up to 39 hours reducing need for replacements. Wicks are easy to re-light to give you a warming flame time and time again. Low smoke-producing wax won't overwhelm your guests at tables.

See full description
Specifications for Candles Ivory Pillar 58mm x 120mm - Pack of 12
  • Height
    120mm
  • Material
    Wax
  • Pack Quantity
    12
  • Colour
    Ivory
  • Diameter
    58mm
  • Weight
    270g